Shop FLASH FURNITURE
See all product information
Create Account
Galene Cane Rattan Folding Chairs w/Solid Wood Frame and Seat and Ventilated Back, Natural, 2PK
- Mfr # SK-220905-NAT-GG
- Zoro # G110834585
product price:Â
$
238.99
/pk of 2, $119.50/ea
Free Shipping & Returns
Key Features
Weight Capacity
300
Overall Length
19.75
Overall Width
18
Material
Birchwood, Medium Density Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK-220905-NAT-GG
- Zoro #
- G110834585
- UPC #
- 196861110009
- Country of Origin
- China
- Weight Capacity
- 300
- Color
- Natural
- Material
- Birchwood, Medium Density Fiberboard
Dimensions
- Overall Length
- 19.75
- Overall Width
- 18
Description
Add a touch of modern elegance to your event or living space with this Set of 2 Cane Rattan Folding Chairs. With their solid wood frames and seats, complemented by a breathable cane rattan backing, these chairs not only offer superior comfort but also integrate seamlessly with any decor style. Compact and lightweight, they fold easily for storage or transport, making them an ideal solution for extra seating at indoor events, barbecues, and more. Manufactured to commercial grade standards, these folding chairs boast a robust solid wood construction, ensuring they're built to last. They can support up to 300 lbs. static weight and also feature felt floor glides to protect your hard flooring surfaces from scratches. And with no assembly required, you can have your extra seating ready in no time. Simply unfold, wipe clean with a dry cloth if necessary, and they're ready to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.