Gaming Chair, Padded Flip-up, White

  • Mfr # CH-00095-WH-GG

  • Zoro # G8489137


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Style
Gaming Chair
Material
Foam, Mesh, Plastic, Plywood, Polyurethane
Finish
Black Nylon
Length
26.25
Height
46.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-00095-WH-GG
Zoro #
G8489137
UPC #
889142662853
Country of Origin
China

Dimensions

Length
26.25
Height
46.25
Width
24.75
Overall Height
46-1/4"
Overall Depth
26-1/4"

Details

Style
Gaming Chair
Color
White
Material
Foam, Mesh, Plastic, Plywood, Polyurethane
Finish
Black Nylon
Capacity
250
Item
Gaming Chair
Office Chair Style
Gaming Chair
Weight Capacity
250 lb.
Arm Style
Padded Flip-up
Series
Contemporary
Frame Material
Plastic
Caster Type
Dual Wheel
Backrest
High Back Design with Lumbar Support

Description

If you are a serious gamer, then an ergonomic office chair can help you keep up with the demands of your marathon gaming sessions. Your couch may feel comfortable, but you need adequate seating while holding the controller for hours at a time. This high back racing style game chair will outperform your couch with healthier benefits. The ergonomic design of this racing chair offers generous padding with a wing style back to cradle your torso and a waterfall seat to reduce pressure on your legs. The seat and back are constructed from soft and durable LeatherSoft to provide maximum comfort and support all day long. The padded arms provide a comfortable resting position while holding your controller and relieve pressure off your shoulder and neck. If you're playing on your computer and want to get closer to the action, the arms flip backward to pull yourself underneath the desk, and you can find just the right position with the chair’s pneumatic seat height adjustment lever. The tilt adjustment knob adjusts the chair’s backward tilt resistance, while the tilt lock mechanism underneath the seat locks in an upright position when you no longer want to lean and rock back. Swivel functionality and a five-star nylon base with dual wheel casters make it easy to navigate your command center and ensure all your controllers and hardware are conveniently within reach. To be considered a true gamer you need a dedicated gaming chair to take your gaming to new heights, whether you have followers who watch you on a streaming service or like to interact with other gamers online, and this computer chair is here to help.


  • • Contemporary Swivel Video Game Chair
  • • Black LeatherSoft Upholstery with White Mesh Inserts
  • • High Back Design with Lumbar Support
  • • Padded Flip-Up Arms
  • • Tilt Lock Mechanism Rocks/Tilts the Chair and Locks in an Upright Position
  • • Tilt Tension Adjustment Knob Adjusts the Chair's Backward Tilt Resistance
  • • Waterfall Seat Reduces Pressure on Your Legs
  • • Pneumatic Seat Height Adjustment
  • • 5-Star Nylon Base with Dual-Wheel Casters
  • • Assembles Quickly with Included Tools and Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.