Barker 31.5'' Square Tempered Glass Metal Table

  • Mfr # TLH-073A-2-GG

  • Zoro # G3629092


product price:  $66.99
/ea

Key Features

Color
Clear/Black
Material
Glass, Plastic, Steel
Width
31.5
Height
28
Construction
Glass, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-073A-2-GG
Zoro #
G3629092
UPC #
889142043751
Country of Origin
China

Dimensions

Width
31.5
Height
28
Length
31.5
Depth
31 1/2 in
Overall Width
31 1/2 in
Overall Length
31 1/2 in
Overall Height
28 in

Details

Item
Patio Table
Color
Clear/Black
Material
Glass, Plastic, Steel
Construction
Glass, Metal
Features
Plastic Floor Glides
Finish
Black Powder Coat
Assembly
Unassembled
Weight Capacity
130 lb
Resistant To
Weather Resistant
Capacity
132
Tabletop Color
Clear
Shape
Square
Frame Color
Black
Resistance Properties
Weather Resistant
Tabletop Texture
Solid
Frame Finish
Powder Coated
Product Type
Patio Table
Tabletop Structural Material
Glass
Frame Material
Metal
Maximum Number of Seats
4
Includes Umbrella Hole
No

Description

Patio Table, Frame Color Black, Frame Material Metal, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 28 in, Overall Length 31 1/2 in, Overall Width 31 1/2 in, Tabletop Color Clear, Tabletop Structural Material Glass, Frame Finish Powder Coated, Resistance Properties Weather Resistant, Shape Square, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Unassembled, Product Type Patio Table, Weight Capacity 130 lb, Maximum Number of Seats 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.