Shop FLASH FURNITURE
See all product information
Create Account
Glass Desk Glass Top Desk w/Black Pedestal Frame, 23-1/2" D X 29-1/4" H, 47-1/4" W X Glass
- Mfr # NAN-WK-055-GG
- Zoro # G3629171
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Type
Glass Desk
Overall Width
47-1/4"
Overall Depth
23-1/2"
Overall Height
29-1/4"
Color
Clear/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAN-WK-055-GG
- Zoro #
- G3629171
- UPC #
- 889142003632
- Country of Origin
- China
Dimensions
- Overall Width
- 47-1/4"
- Overall Depth
- 23-1/2"
- Overall Height
- 29-1/4"
- Height
- 29-1/4"
- Width
- 47-1/4"
Details
- Type
- Glass Desk
- Item
- Glass Top Desk w/Black Pedestal Frame
- Color
- Clear/Black
- Material
- Glass
- Top Material
- Glass
- Frame Material
- Metal
- For Use With
- Computer
- Assembly
- Assembly Required
- Shape
- Rectangle
- Features
- Floor Glide
- Frame Color
- Powder Coated Black
Description
Glass Top Desk w/Black Pedestal Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.