Glenbrook 24'' x 30'' Rectangular Table Top with White or Gray Reversible Laminate Top

  • Mfr # XU-WHGY-2430-GG

  • Zoro # G915316767


product price: $54.39
/ea

Key Features

Tabletop Color
White/Gray
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Width
24 in
Length
30 in
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-WHGY-2430-GG
Zoro #
G915316767
UPC #
196861191596
Country of Origin
China

Dimensions

Width
24 in
Length
30 in

Details

Tabletop Color
White/Gray
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Capacity
300 lbs
Shape
Rectangle

Description

Complete your restaurant, break room or cafeteria with this reversible table top. The reversible laminate top features two different laminate finishes. Choose your color of choice and bolt to the compatible sized base. Surface is heat, scratch and moisture resistant. Use a mild detergent and water, dry clean to keep your tables spotless. This table top is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry.


  • Restaurant Dining Table Top
  • 1.125" Thick Top
  • Gray Protective Edge Band
  • White or Gray Laminate Finish
  • High Impact Melamine Core
  • Heat, Scratch and Moisture Resistant
  • Base Sold Separately
  • Clean with Mild Detergent or Water and Dry Cloth
  • Designed for Commercial Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.