
Glenbrook 42in. Round Table Top w/White or Gray Reversible Laminate Top
Mfr # XU-RD-42-WHGY-GG
Zoro # G110087530
product price: $119.99
/eaKey Features
Shape
Round
Width
42 in
Length
42 in
Capacity
300 lbs
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XU-RD-42-WHGY-GG
Zoro #
G110087530
UPC #
196861116810
Country of Origin
China
Dimensions
Width
42 in
Length
42 in
Details
Shape
Round
Capacity
300 lbs
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Color
White/Gray
Description
Complete your restaurant, break room or cafeteria with this reversible table top. The reversible laminate top features two different laminate finishes. Choose your color of choice and bolt to the compatible sized base. Surface is heat, scratch and moisture resistant. Use a mild detergent and water, use dry cloth to keep your tables spotless. This table top is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry.
- •Round Reversible Dining Table Top
- •White or Gray Laminate Finish
- •Black T-Mold Edge
- •Completely Reversible Top
- •Top with 1.25" Thick Drop Edge
- •High Impact Melamine Core
- •Heat, Scratch and Moisture Resistant
- •No Assembly Required; Base Not Included
- •Clean with Mild Detergent or Water and Dry Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.