Gold Vinyl Cushion
Mfr # SZ-TUFT-GOLD-GG
Zoro # G3629488
product price: $22.11
/eaKey Features
Color
Gold
Material
Foam, Plywood, Vinyl
Overall Height
1.5
Overall Width
15.75
Features
Fire Retardant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-TUFT-GOLD-GG
Zoro #
G3629488
UPC #
847254064415
Country of Origin
China
Dimensions
Overall Height
1.5
Overall Width
15.75
Depth
15.8"
Overall Length
15.75
Height
1.5"
Width
15.8"
Details
Color
Gold
Material
Foam, Plywood, Vinyl
Item
Gold Vinyl Cushion
Features
Fire Retardant
Weight
1.7
Description
Gold Vinyl Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.