Shop FLASH FURNITURE
See all product information
Create Account
Gray All-Weather Classic Outdoor Rocking Chair
- Mfr # LE-HMP-2002-110-GY-GG
- Zoro # G508439576
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Overall Length
34.5 in
Capacity
350 lbs
Color
Gray
Overall Height
41.75 in
Material
Plastic: Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-HMP-2002-110-GY-GG
- Zoro #
- G508439576
- UPC #
- 196861097133
- Country of Origin
- China
- Capacity
- 350 lbs
- Color
- Gray
- Material
- Plastic: Polyethylene (HDPE)
- Residential/Commercial
- Commercial
Dimensions
- Overall Length
- 34.5 in
- Overall Height
- 41.75 in
- Overall Width
- 26.5 in
Description
Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this all-weather rocking chair. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. This porch rocking chair is weather and rust resistant to stand up to the elements for year round use. Expertly crafted, this outdoor rocker will hold up to 300 lbs. static weight for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chair in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.