
Gray Fabric Stackable Church Chair with Arms
Mfr # XU-DG-60156-GY-GG
Zoro # G101929757
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Foam, Plastic, Plywood, Polyester, Steel
Style
Stacking Church Chair
Overall Height
33.5
Capacity
500
Weight
19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-60156-GY-GG
Zoro #
G101929757
UPC #
889142973874
Country of Origin
China
Dimensions
Overall Height
33.5
Overall Width
21.5
Overall Length
24.5
Details
Color
Gray Fabric/Silver Vein Frame
Material
Fabric, Foam, Plastic, Plywood, Polyester, Steel
Style
Stacking Church Chair
Capacity
500
Weight
19
Finish
Silver Vein Metal
Description
Give your event venue, worship center, or lecture hall a fresh new look with this commercial-grade stacking church chair. Durable gray fabric upholstery paired with a beautiful silver veined frame will lend an understated elegance to any space. The addition of wood accented arms relieves pressure from the neck and shoulders for a more comfortable seating experience. These extra wide 21" event chairs not only look stylish in your space but provide safe and secure seating. 15 gauge cold rolled steel with metal screw reinforcements holds up to 500 lbs weight capacity to accommodate most users. This upholstered armchair is stackable up to 8 chairs from the floor for storage or routine floor maintenance. Make a smart investment by purchasing multiple upholstered event chairs for your rental business, waiting room, or corporate training rooms. Assembly takes less than 10 minutes with the included tools. Fixed floor glides will prevent damage to hard flooring surfaces. Vacuum or lightly brush to remove dust and lint, blot spills with a dry cloth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.