Gray Kids Solid Hardwood 3 PC Table & Chair Set

  • Mfr # TW-WTCS-1001-GRY-GG

  • Zoro # G300721930


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-WTCS-1001-GRY-GG
Zoro #
G300721930
UPC #
889142919599
Country of Origin
Viet Nam

Details

Color
Gray

Description

In a world where everything is always too big or too tall, life can be frustrating for your little ones so give them a space that is uniquely theirs where their feet will actually touch the floor. This gray finish, solid wood table and 2 chairs set is the perfect place for a child's creative endeavors, a safe place for clay and markers and the perfect spot for snacks or dinner time. Having their own table and chairs teaches practical skills like wiping the table after meals and encourages independence so they can do things for themselves. When you are looking for seating that will hold those most precious to you, quality construction is key. mortise and tenon construction has been used for years by master craftsmen and is one of the strongest, most stable joints especially for right angles. Metal screws serve as reinforcements giving this kids wood table and chair set exceptional strength and durability. Recommended for ages 5-7, this wood table and 2 chairs set will hold up to 170 lbs. Rounded edges help keep children safe from sharp corners. We know you want to spend quality time with your children not putting things together so this set assembles in under an hour with the included tools. Easily clean up messes with water and follow with a dry cloth to keep this wooden kids table and chairs set looking new. The space saving design of this set allows it to be used in the living room, dining room, play room, kitchen or bedroom.


  • Solid Wood Kids Table Set: 1 Square Table and 2 Chairs
  • Gray Finish with a Clear Coating blends with all décor and prevents splintering
  • Mortise & Tenon Construction with Wood Screw Reinforcements for strength and durability
  • Kid Friendly Design with Rounded Edges for safety
  • Recommended for Ages 5-7
  • Chair Size: 11-12"W x 12"D x 12"H; 170 pound weight capacity
  • Table Size: 20"W x 24"D x 20.625"H; 200 pound weight capacity
  • Clean with a Damp Cloth Followed by a Dry Cloth
  • Multi-use Wood Table and Chair Set for the kitchen, dining room, living room or playroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products