Gray LeatherSoft Seat, Gray Back, 32.5 W 40.5 H

  • Mfr # ZB-WING-GY-LEA-GG

  • Zoro # G3942544


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Gray LeatherSoft
Seat Material
Alloy, Aluminum, Foam, Leather/Faux Leather, Polyurethane, PVC
Overall Height
40.5
Overall Width
32.5
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-WING-GY-LEA-GG
Zoro #
G3942544
UPC #
889142919520
Country of Origin
China

Dimensions

Overall Height
40.5
Overall Width
32.5
Length
35

Details

Seat Color
Gray LeatherSoft
Seat Material
Alloy, Aluminum, Foam, Leather/Faux Leather, Polyurethane, PVC
Back Color
Gray
Back Material
Leather
Color
Gray LeatherSoft
Weight Capacity
500
Style
Accent Chair

Description

If modern, sophisticated and comfortable are the bywords of your design style then this wing chair is just what you've been looking for. This gray LeatherSoft upholstered high back swivel accent chair would be a great look for your living room, home office or your professional office. LeatherSoft is leather and polyurethane for Softness and Durability. Horizontal stitching gives texture and depth to this side chair while the winged sides and CAL 117 fire retardant foam padded seat and back cradle your body and allow you to lounge in comfort. 360 degree swivel lets you easily converse with guests and allows you to reach multiple work surfaces without strain. This wing back chair has a 4 star alloy base that puts a bold modern twist on a retro look. The lightweight aluminum frame allows you to easily move this chair but is sturdy enough to hold up to 500 pounds to accommodate most users. Easily clean this leather accent chair with a solvent based cleaner, no water needed, to keep it looking new. Plastic protector floor glides will protect your flooring from damage and ensure smooth gliding. This comfy accent chair assembles in 10 minutes or less for quick and easy setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.