Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray LeatherSoft Sofa with Double Bar Frame

  • Mfr # ZB-REGAL-810-3-SOFA-GY-GG

  • Zoro # G201839949


product price: $1,213.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Foam, Leather/Faux Leather, Stainless Steel
Finish
Stainless Steel
Color
Gray
Overall Width
79
Overall Length
28.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-REGAL-810-3-SOFA-GY-GG
Zoro #
G201839949
UPC #
889142923879
Country of Origin
China

Dimensions

Overall Width
79
Overall Length
28.5
Overall Height
27.5

Details

Material
Foam, Leather/Faux Leather, Stainless Steel
Finish
Stainless Steel
Color
Gray
Weight
110

Description

Your office reception space speaks to who you are as a company and this gray LeatherSoft upholstered sofa with encasing frame makes quite a statement. This trendsetting piece features a straight arm design and 3 removable square seat cushions, all padded with 5" of foam for exceptional comfort. LeatherSoft is leather and polyurethane for added softness and durability. A stainless steel frame, accent bar enclosure and integrated legs give this chair added strength and a distinctive flair. Make a great impression on your clients, customers, and guests with this innovative contemporary chair. This progressive style chair brings comfort and trend-setting style to your waiting room, reception area or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.