
Gray Poly Resin Adirondack Style Rocking Chair
Mfr # JJ-C14705-GY-GG
Zoro # G404399424
Key Features
Specifications
Product Information
Dimensions
Details
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this commercial grade rocking adirondack chair. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
- Contemporary Adirondack Rocking Chair for Indoor/Outdoor Use
- Gray Polyresin Frame Color
- Vertical Lattice Back and Slanted Seat with Extra Wide Back, Seat, & Arms
- Arm Size: 25.5"H from floor; 7.5"H from seat
- UV Treated All Weather Polystyrene Frame Won't Rot, Peel, or Splinter
- Resin Composite with Stainless Steel Hardware Holds up to 350 LBS. Static Weight
- Curved Runners for Smooth Rocking Motion
- Cleans Easily with Water and a Neutral Detergent
- Assembles In Under 30 Minutes with Included Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.