Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Portable Folding Adirondack Side Table

  • Mfr # LE-HMP-2012-1620H-GY-GG

  • Zoro # G908439640


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic: Polyethylene (HDPE)
Width
20 in
Height
18 in
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-HMP-2012-1620H-GY-GG
Zoro #
G908439640
UPC #
196861096747
Country of Origin
China

Dimensions

Width
20 in
Height
18 in
Length
16.25 in

Details

Color
Gray
Material
Plastic: Polyethylene (HDPE)
Capacity
50 lbs
Residential/Commercial
Commercial

Description

The days of struggling to find just the right tables for your hotel or restaurants outdoor lounge areas or your own back yard have finally come to an end. Whether you're furnishing your home or business, this folding Adirondack style side table will fit right in. Beautifully styled to blend with your other Adirondack furniture, this outdoor folding table is a hit anywhere it goes from the campsite to the beach, or out in the backyard. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table requires no assembly and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.