Lila Gray Rattan Indoor-Outdoor Restaurant Stack Chair, PK4

  • Mfr # 4-TLH-037-GY-GG

  • Zoro # G2797489


product price:  $213.99
/pk 4, $53.50/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Aluminum, Metal, Plastic, Rattan, Steel
Width
21.75
Height
28.5
Weight Capacity
352
Length
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-TLH-037-GY-GG
Zoro #
G2797489
UPC #
889142060413
Country of Origin
China

Dimensions

Width
21.75
Height
28.5
Length
23.5

Details

Item
Gray Rattan Indoor-Outdoor Restaura,PK4
Color
Gray
Material
Aluminum, Metal, Plastic, Rattan, Steel
Weight Capacity
352
Finish
Black Powder Coat
Weight
33 lbs
Product Type
Gray Rattan Indoor-Outdoor Restaura,PK4

Description

Gray Rattan Indoor-Outdoor Restaura,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.