Shop FLASH FURNITURE
See all product information
Create Account
Gray Vinyl Seat Dining Chair with Natural Wood Back
- Mfr # XU-DG6V5GYV-NAT-GG
- Zoro # G505668351
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Foam, Plywood, PVC, Steel, Vinyl
Width (In.)
17
Height (In.)
31.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG6V5GYV-NAT-GG
- Zoro #
- G505668351
- UPC #
- 196861008863
- Country of Origin
- China
- Material
- Foam, Plywood, PVC, Steel, Vinyl
- Color
- Natural Birch Wood Back/Gray Vinyl Seat
Dimensions
- Width (In.)
- 17
- Height (In.)
- 31.375
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these dining chairs offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.