Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray/Gray Faux Teak Patio Chair with Arms
- Mfr # SB-CA108-WA-GRY-GG
- Zoro # G908439626
product price:Â
$
125.99
/ea
Key Features
Material
Iron, Polystyrene
Color
Gray
Overall Height
32.75 in
Overall Width
15.75 in
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-CA108-WA-GRY-GG
- Zoro #
- G908439626
- UPC #
- 196861085451
- Country of Origin
- China
- Material
- Iron, Polystyrene
- Color
- Gray
- Capacity
- 300 lbs
Dimensions
- Overall Height
- 32.75 in
- Overall Width
- 15.75 in
- Overall Length
- 18 in
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade seating. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining chair with arms features poly resin slats that mimic the look of wood without the maintenance. UV treated to prevent fading this patio chair will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight. The lightweight design allows for a recommend stack quantity of up to 8 chairs high for easy storage and nightly cleanup. Use this chair in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Arriving ready for use, these dining chairs wipe clean with a damp cloth for quick seating turnaround.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.