Bean Bag Chair, 42"L19"H (Discontinued)
- Mfr # DG-BEAN-LARGE-SOLID-GRN-GG
- Zoro # G3618209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG-BEAN-LARGE-SOLID-GRN-GG
Zoro #
G3618209
UPC #
847254067362
Country of Origin
Unknown
Dimensions
Overall Height
19"
Overall Depth
42"
Width
42"
Details
Item
Bean Bag Chair
Color
Green
Material
Twill; Seat: Fabric
Description
Green Bean Bag Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.