Greenwich Series Black Leather Parsons Chair, PK2
- Mfr # 2-QY-A37-9061-BKL-GG
- Zoro # G2789588
product price:Â
$
246.99
/pk of 2, $123.50/ea
Free Shipping & Returns
Key Features
Weight Capacity
35
Overall Width
19
Overall Height
40
Finish
Mahogany Wood
Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-QY-A37-9061-BKL-GG
- Zoro #
- G2789588
- UPC #
- 889142337294
- Country of Origin
- China
Dimensions
- Overall Width
- 19
- Overall Height
- 40
- Overall Length
- 21.5
Details
- Item
- Greenwich Series Black Leather Pars,PK2
- Weight Capacity
- 35
- Finish
- Mahogany Wood
- Color
- Black LeatherSoft
- Capacity
- 300
- Material
- Foam, Larch Wood, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
- Style
- Parsons Chair
Description
Greenwich Series Black Leather Pars,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.