Shop FLASH FURNITURE
See all product information
Create Account
Gwen 23" Kids Cozy Mini Folding Saucer Chair, Faux Fur Moon Chair for Toddlers and Bedroom, Navy/So
- Mfr # FV-FMC-030-NV-SGD-GG
- Zoro # G423363321
product price:Â
$
60.99
/ea
Key Features
Overall Length
12.25 in
Width
22.75 in
Weight Capacity
150
Material
Polyester, Steel
Overall Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV-FMC-030-NV-SGD-GG
- Zoro #
- G423363321
- UPC #
- 196861118852
- Country of Origin
- China
Dimensions
- Overall Length
- 12.25 in
- Width
- 22.75 in
- Overall Height
- 22 in
Details
- Weight Capacity
- 150
- Material
- Polyester, Steel
- Color
- Navy Faux Fur/Soft Gold Frame
Description
Gwen 23" Kids Cozy Mini Folding Saucer Chair, Faux Fur Moon Chair for Toddlers and Bedroom, Navy/Soft Gold. Kids love to lounge in all kinds of positions and this mini saucer chair makes them all possible while keeping your little one safe and secure. The sturdy steel frame features anti-tip safety corners and locking legs to prevent accidental collapse. Tested and certified to comply with all USA toy safety regulations, you can rest easy purchasing for your own child or giving as a gift. Recommended for ages 2 and up, this moon chair holds up to 150 lbs. static weight. The fold-flat design lets you store the chair when not in use and makes transport to grandma and grandpas house a snap. Perfect for the playroom, bedroom, or living room, this kids lounge chair requires no assembly for instant enjoyment and wipes clean with a mile detergent and a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.