Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair w/Ottoman, Black/Black Frame
- Mfr # FV-FMC-025-FR-BK-BK-GG
- Zoro # G312358445
Key Features
Specifications
Details
- MFR #
- FV-FMC-025-FR-BK-BK-GG
- Zoro #
- G312358445
- UPC #
- 196861149955
- Country of Origin
- China
- Frame Color
- Black Fabric/Black Frame
- Weight Capacity
- 300 lb
- Material
- Fabric, Foam, Steel
- Color
- Black Fabric/Black Frame
Dimensions
- Overall Length
- 31 in
- Overall Width
- 35.75 in
Description
A resurgence in overall well-being elevates comfort to the top of the list when looking for seating making the soft, faux fur upholstery and extra padding in this oversize saucer chair with ottoman a must have for any dorm room, apartment, or today's homes. The sturdy steel chair frame holds up to 300 lbs. static weight while the ottoman holds up to 200 lbs. static weight and each piece folds flat when not in use making them ideal in small spaces and easily portable. The extra large frame lets you lounge in almost any position which is great for reading, gaming, or watching tv. Perfect for gift giving, this moon chair requires no assembly and can be enjoyed right out of the box. A damp cloth with a mild detergent will keep your new favorite relaxation spot looking great.
- •Contemporary Oversized Folding Saucer Chair with Ottoman
- •Ultra Soft Black Faux Fur Upholstery
- •Black Foldable Steel Frame with Push Button Locks For Safety
- •Thickly Padded Back and Seat
- •Extra Large for Comfort
- •Removable Ottoman Cushion for Storage and Cleaning
- •Chair Holds up to 300 LBS. Static Weight; Ottoman Holds up to 200 LBS. Static Weight
- •No Assembly Required
- •Wipe Clean with a Mild Detergent and Damp Cloth
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.