Half Round 24 W, 47.5 L, 30 H, Chrome, Laminate, Particleboard, Steel, Grey
- Mfr # XU-A48-HCIRC-GY-T-A-CAS-GG
- Zoro # G1958104
Key Features
Specifications
Product Information
- MFR #
- XU-A48-HCIRC-GY-T-A-CAS-GG
- Zoro #
- G1958104
- UPC #
- 889142515098
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 47.5
- Height
- 30
Details
- Shape
- Half Round
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Grey
- Frame Color
- Grey
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Grey
Description
Are you a teacher who hates the look of a stale environment? Change the look in your classroom without breaking a sweat with mobile activity tables you can move yourself after school or have your students rearrange at will for effective group collaborations. Modern wave activity tables are designed to nest together to grow with the size of your groups. Students feel more encouraged to work in groups with furnishings designed for collaboration. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 8" in 1" increments. Locking casters allow you to lock each caster as needed to move or lock in place. Mix various shaped nesting activity tables around the classroom for better interaction between students as well as helping to define workspaces. This table accommodates one 16" or 18" seat ergonomic shell stack chairs. For the ultimate classroom setup add our soft seating collaborative circle and moon shaped ottomans to add color and safety. Collaboration doesn't happen only in the classroom, add this office group table in your conference room or collaborative space for team members to gather around.
- Half Circle Flexible Collaborative Wave Activity Table with long-lasting Scratch and Stain Resistant Top
- Nest table with an additional collaborative half circle table or rectangular wave table
- 1" Thick Thermal Fused Laminate Top with Black Edge Band
- 16 Gauge Tubular Steel Legs adjust in 1" increments
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Locking Casters can be locked while in use
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 1 adults or children
- Recommended Usage: home school, classroom, playroom, arts and crafts, office, meeting spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.