Shop FLASH FURNITURE

Half Round 24 W, 47.5 L, 30.25 H, Chrome, Laminate, Particleboard, Steel, Wood Grain

  • Mfr # XU-A48-HCIRC-OAK-T-A-GG

  • Zoro # G5975237


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Shape
Half Round
Width
24
Length
47.5
Height
30.25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-A48-HCIRC-OAK-T-A-GG
Zoro #
G5975237
UPC #
889142515289
Country of Origin
China

Dimensions

Width
24
Length
47.5
Height
30.25

Details

Shape
Half Round
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Color
Oak

Description

Bring group projects to the table on this collaborative wave activity table that's designed to nest two or more wave activity tables together, but cool enough to use as a standalone classroom table. Wave classroom tables instantly modernizes your classroom to bring excitement to the learning environment. Students feel more encouraged to work in groups with furnishings designed for collaboration. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 9" in 1" increments. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. Mix various shaped nesting activity tables around the classroom for better interaction between students as well as helping to define workspaces. This table accommodates one 16" or 18" seat ergonomic shell stack chairs. For the ultimate classroom setup add our soft seating collaborative circle and moon shaped ottomans to add color and safety. Collaboration doesn't happen only in the classroom, add this office group table in your conference room or collaborative space for team members to gather around.


  • Half Circle Flexible Collaborative Wave Activity Table with long-lasting Scratch and Stain Resistant Top
  • Nest table with an additional collaborative half circle table or rectangular wave table
  • 1" Thick Thermal Fused Laminate Top with Black Edge Band
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Self-Leveling Nylon Floor Glides prevent scratches and wobbling
  • Recommended Grade Level: 1st Grade - Adult
  • Recommended Seating Capacity: 1 adults or children
  • Recommended Usage: home school, classroom, playroom, arts and crafts, office, meeting spaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.