Half Round Folding Table, Wood Top, Wood Grain
Mfr # YT-WHRFT48-HF-GG
Zoro # G3640843
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Shape
Half Round
Width
48"
Length
24"
Height
30.25"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YT-WHRFT48-HF-GG
Zoro #
G3640843
UPC #
847254048798
Country of Origin
China
Dimensions
Width
48"
Length
24"
Height
30.25"
Depth
24"
Details
Item
Folding Table
Shape
Half Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Steel
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Color
Natural
Type
Folding Banquet Table
Material
Wood
Surface Material
Wood
Accessory Type
Fold Table,Wood,Half Round,48"
Description
Fold Table,Wood,Half Round,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.