
Hard Ivory Fabric Chiavari Chair Cushion, PK20
Mfr # 20-BH-IVORY-HARD-GG
Zoro # G2799424
product price:Â $310.99
/pk 20, $15.55/ea
Free Shipping & Returns
Key Features
Weight Capacity
31
Overall Width
15
Overall Height
1.75
Color
Ivory
Material
Fabric, Foam, Plywood, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-BH-IVORY-HARD-GG
Zoro #
G2799424
UPC #
889142046936
Country of Origin
China
Dimensions
Overall Width
15
Overall Height
1.75
Overall Length
15
Details
Item
Hard Ivory Fabric Chiavari Chair C,PK20
Weight Capacity
31
Color
Ivory
Material
Fabric, Foam, Plywood, Polyester
Style
Chiavari Chair Cushion
Description
Hard Ivory Fabric Chiavari Chair C,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.