Hard White Vinyl Chiavari Chair Cushion, PK20
- Mfr # 20-BH-WH-HARD-VYL-GG
- Zoro # G2799528
product price:Â
$
303.99
/pk of 20, $15.20/ea
Free Shipping & Returns
Key Features
Weight Capacity
31
Overall Width
15.5
Overall Height
2
Overall Length
15.5
Material
Foam, Plywood, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-BH-WH-HARD-VYL-GG
- Zoro #
- G2799528
- UPC #
- 889142046967
- Country of Origin
- China
Dimensions
- Overall Width
- 15.5
- Overall Height
- 2
- Overall Length
- 15.5
Details
- Item
- Hard White Vinyl Chiavari Chair Cu,PK20
- Weight Capacity
- 31
- Color
- White Vinyl
- Material
- Foam, Plywood, Vinyl
- Style
- Chiavari Chair
Description
Hard White Vinyl Chiavari Chair Cu,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.