Harmony Brown Microfiber Recliner Loveseat
Mfr # BT-70597-LS-BN-MIC-GG
Zoro # G6979767
product price: $1,424.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Plush
Overall Height
38"
Overall Depth
64"
Frame Material
Metal
Backrest
Pillow Back Cushions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-70597-LS-BN-MIC-GG
Zoro #
G6979767
UPC #
889142335498
Country of Origin
China
Dimensions
Overall Height
38"
Overall Depth
64"
Width
56"
Details
Item
Loveseat
Arm Style
Plush
Frame Material
Metal
Backrest
Pillow Back Cushions
Color
Chocolate Brown Microfiber
Series
Harmony
Material
Foam; Back, Seat: Fabric
Description
Harmony Microfiber Reclner Loveseat,Brwn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.