Harris 4 Drawer Storage Dresser with Black Cast Iron Frame, Brown Wood Top and Brown Easy Pull Engi
- Mfr # WX-5L203-MDF-BK-BR-GG
- Zoro # G623363329
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
17.75 in
Length
12.5 in
Height
37.25 in
Capacity
40
Material
Cast Iron, Medium Density Fiberboard, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX-5L203-MDF-BK-BR-GG
- Zoro #
- G623363329
- UPC #
- 196861123801
- Country of Origin
- China
Dimensions
- Width
- 17.75 in
- Length
- 12.5 in
- Height
- 37.25 in
Details
- Capacity
- 40
- Color
- Brown Drawers/Black Frame
- Material
- Cast Iron, Medium Density Fiberboard, Polypropylene
Description
Harris 4 Drawer Storage Dresser with Black Cast Iron Frame, Brown Wood Top and Brown Easy Pull Engineered Wood Drawers with Wooden Handles. Get much needed storage at an economical price with the smart design of this 4 drawer vertical organizer. Whether you need a place for laundry supplies, washcloths, or charging cords and remote controls, the four easy engineered wood drawers with wooden handles are a perfect solution. Use this vertical storage tower as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. The engineered wood top and powder coated cast iron frame of this dresser provide a stable, hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight. Non-Woven fabric drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean dry cloth. Use this 4 drawer dresser in or out of your closet for extra organization that goes above and beyond plain plastic bins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.