Hatfield 60 Inch 4 Door Storage Buffet Sideboard, TV Stand for up to 64 TV's, Light Natural
- Mfr # EM-0372-LTNAT-GG
- Zoro # G612929697
Key Features
Specifications
Details
- MFR #
- EM-0372-LTNAT-GG
- Zoro #
- G612929697
- UPC #
- 196861167737
- Country of Origin
- Malaysia
- Color
- Light Natural
- Load Capacity
- 200 lbs
- Material
- Particleboard, Plastic, Rubberwood (Parawood)
- Shape
- Rectangle
Dimensions
- Width
- 59.25 in
- Length
- 15.75 in
Description
Decorating and furnishing your home is a reflection of who you are and what you love. The on-trend style of this multifunctional 4 door buffet cabinet is just as unique as you are. Whether placed in your kitchen or dining room as a traditional buffet or your living room for additional storage or as a TV stand, this piece will blend seamlessly with its mid century modern appeal. Never worry about your keepsakes and treasures with the strong durable engineered wood frame with soft close doors. Capable of holding up to 200 lbs. static weight, this storage cabinet is ideal in any space. Adjustable inner shelves hold up to 25 lbs. static weight and provide extra space for unwanted clutter, linens, or remote controls. Plastic floor glides prevent damage to hard indoor flooring surfaces, assembly takes less than an hour, and cleanup is quick and easy with a dry cloth.
- •Mid-Century Modern Buffet Sideboard/TV Stand with 4 Soft Close Doors
- •Light Natural Finish with Complementary Black Handles
- •Strong and Durable Engineered Wood Construction
- •Holds up to 200 LBS. Static Weight
- •2 Adjustable Shelves Hold up to 25 LBS. Static Weight Each
- •Protective Fixed Floor Glides Prevent Damage to Hard Indoor Flooring Surfaces
- •Wipes Clean with a Dry Cloth
- •Arrives Smartly Packaged and Ready for Assembly
- •Versatile buffet cabinet for dining room or kitchen may double as a living room or bedroom TV stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.