
Haven 30 Inch Bathroom Vanity w/Sink, Storage Cabinet w/Soft Close Doors and Bottom Drawer, White
Mfr # FS-BN-4-30-KD-WH-GG
Zoro # G112929715
product price:Â $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
19 in
Width
30 in
Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS-BN-4-30-KD-WH-GG
Zoro #
G112929715
UPC #
196861170034
Country of Origin
Viet Nam
Dimensions
Length
19 in
Width
30 in
Details
Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
White
Description
Discover the perfect balance of style and functionality with this bathroom vanity that boasts an undermount ceramic sink basin. Ideal for modern bathrooms, its sleek design with sturdy medal hardware and an optional chic backsplash adds a touch of sophistication to any dcor. Featuring a spacious cabinet with soft close doors and an easy glide bottom drawer, this vanity provides ample storage space for toiletries, towels, and other essentials. The Carrara marble finish countertop with 3 pre-drilled faucet holes with 4 spacing not only offers an elegant, smooth surface, but is also easy to clean, adding convenience to your daily routine. The engineered wood cabinet is designed to withstand moisture and humidity, promoting durability and long-lasting style. Two-person assembly can be done in just 30 minutes with the included instructions and hardware. The pre-drilled countertop allows for convenient installation for a faucet and the pre-cut back and shelf make for easy plumbing access Please note: faucet and drain are not included. Adjustable leg levelers are included for seamless use on uneven surfaces. A strong, durable construction allows the countertop to hold 225 lbs. static weight and each shelf and drawer to hold 50 lbs. static weight. Caring for your vanity is simple by wiping clean with a damp cloth to keep it looking pristine. Enhance your bathroom with this functional and stylish centerpiece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.