Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Black Vinyl Stack Chair

  • Mfr # XU-60153-BK-VYL-GG

  • Zoro # G3778700


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Back Color
Black
Color
Black Vinyl
Frame Material
Metal
Cushion Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-60153-BK-VYL-GG
Zoro #
G3778700
UPC #
847254007719
Country of Origin
China

Dimensions

Cushion Thickness
3 in
Overall Width
19 3/4 in
Seat Width
16 1/2 in
Back Width
18 in
Overall Depth
21 in
Seat Height
18 in
Overall Height
31 1/4 in
Seat Depth
17 1/2 in
Back Height
15 1/2 in
Seat Height Range
18"
Padding Thickness
3 in
Seat Height - Minimum
18 in
Structural Material Thickness
18 ga
Seat Height - Maximum
18 in

Details

Seat Color
Black
Back Color
Black
Color
Black Vinyl
Frame Material
Metal
Material
Vinyl, Foam
Weight Capacity
550 lb
Style
Stacking Chair W/ Casters
Item
Stacking Chair
Arm Style
Armless
Finish
Powder-Coated
Includes
Frame
Back Material
Vinyl
Assembled/Unassembled
Unassembled
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Frame Color
Silver Vein
Features
Stacking Bumpers
Caster Type
Plastic Glides
Assembly
Unassembled
Product Type
Stacking Chair
Seat Structural Material
Vinyl
Stacking
Stackable
Support Style
Independent Legs
Stack Capacity
12
Includes Back
Backrest
Foot Type
Glides
Upholstery Material
Vinyl
Ganging
Gangable
Foot Material
Plastic
Structural Material Finish
Powder Coated
Number of Leg Braces
4
Folding
Not Foldable
Back Structural Material
Vinyl

Description

Stacking Chair, Overall Height 31 1/4 in, Overall Width 19 3/4 in, Overall Depth 21 in, Seat Height 18 in, Seat Width 16 1/2 in, Seat Depth 17 1/2 in, Back Height 15 1/2 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Silver Vein, Seat Material Vinyl, Back Material Vinyl, Frame Material Metal, Unassembled, Cushion Thickness 3 in, Arm Style Armless, Weight Capacity 550 lb, Caster Type Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.