HERCULES 40in x 12in Black Antique Solid Pine Farmhouse Folding Bench w/Foldable Locking X-Legs
- Mfr # XA-B-40X12-XLEGS-BW-GG
- Zoro # G014808774
Key Features
Specifications
Details
- MFR #
- XA-B-40X12-XLEGS-BW-GG
- Zoro #
- G014808774
- UPC #
- 196861180316
- Country of Origin
- China
- Capacity
- 600 lbs
- Material
- Pine Wood, Steel
- Color
- Black
Dimensions
- Width
- 12 in
- Length
- 40.25 in
Description
Add charm and beauty to your home or business with this rustic farmhouse style bench. This wood dining bench looks lovely when used as a standalone piece in your entryway or when paired with one of our solid pine farm dining tables. Whether you're going for country, vintage or modern style, this wood bench will add warmth to your space. While this rustic bench makes for a great addition to your kitchen or dining room at home, it is also commercial grade for restaurant and hospitality use. With its heavy-duty solid pine wood construction and versatile design, this beautiful farm bench imparts rustic appeal and on-trend, eye-catching style to your bar, bistro, caf, pub, lounge, or hotel, making a lasting impression on your customers. Comfortably seat up to two people on this rustic dining bench that mimics a timeless, antique style. In addition to a stunning presentation, this bench also boasts a convenient, foldable design. For your convenience, all hardware is included. Simply push in the security pins to lock the .78 thick x-legs while in use, then remove the pins to fold the legs and enjoy easy transport, storage, and convenient space-saving. While constructed for indoor use, our transportable dining room bench can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the bench as-is, or easily dress it up with linens to suit a more modern environment. This benchs sturdy construction gives it the strength to hold up to 660 lbs. static weight. To keep your farmhouse dining bench looking like new, use a dry cloth to wipe clean. Rustic style represents a modern solution for your dining room or entryway at your home or business with this commercial grade farmhouse folding bench.
- •40" x 12" Commercial Grade Farmhouse Folding Bench for Homes, Restaurants, Bars, Bistros
- •Solid Pine Wood with Antique Rustic Black Wash Stain Finish, 16 Gauge Black Steel Posts
- •Comfortably Seats up to 2 People
- •Designed for Indoor Use but Can Be Used Outdoors During Good Weather
- •Push in Security Pins to Lock .78" Thick X-Legs, Remove to Fold for Transport, Space-Saving Storage
- •Engineered to Hold up to 660 lbs. Static Weight
- •All Hardware Included
- •Wipe Clean with a Dry Cloth
- •Use as a Standalone Piece or Pair with Our Solid Pine Table; Display As Is or Dress Up with Linens
- •Folded Size: 40"W x 3.25"D x 12"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.