HERCULES 60in Round Light Natural Farmhouse Folding Table, Solid Pine, w/Foldable Locking Legs

  • Mfr # XA-F-60-RD-LN-GG

  • Zoro # G814808769


product price: $705.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
59.75 in
Length
59.75 in
Weight Capacity
600 lbs
Material
Pine Wood, Pinus Glabra, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-60-RD-LN-GG
Zoro #
G814808769
UPC #
196861180231
Country of Origin
China

Dimensions

Width
59.75 in
Length
59.75 in

Details

Shape
Round
Color
Light Natural
Weight Capacity
600 lbs
Material
Pine Wood, Pinus Glabra, Steel

Description

Bring your guests together with this extra-large pine dining table that lends a warm, lived-in grace and a new layer of charm and functionality to any space. While this rustic table makes for a great addition to your kitchen or dining room at home, it is also commercial grade for restaurant and hospitality use. With its heavy-duty solid pine wood construction and versatile design, this beautiful farm table imparts rustic appeal and on-trend, eye-catching style to your bar, bistro, caf, pub, lounge, or hotel, making a lasting impression on your customers. Comfortably seat up to eight people at this rustic dining table that mimics a timeless, antique style. Featuring simple, rustic craftsmanship, this elegant folding dining table has a 1 thick plank top, a 4.25 thick apron underneath, and 3 thick legs for maximum support and durability. In addition to a stunning presentation, this table also boasts a convenient, foldable design. For your convenience, all hardware is included. Simply push in the security pins to lock the legs while in use, then remove the pins to fold the legs and enjoy easy transport, storage, and convenient space-saving. While constructed for indoor use, our transportable dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth to suit a more modern environment. This tables sturdy construction gives it the strength to hold up to 660 lbs. static weight. To keep your farmhouse dining table looking like new, use a dry cloth to wipe clean. Rustic style represents a modern solution for your dining room at your home or business with this commercial grade round farmhouse folding table.


  • •60" Round Commercial Grade Farmhouse Folding Table for Use at Home, Restaurants, Bars, and Bistros
  • •Solid Pine Wood with Antique Rustic Light Natural Stain Finish, 16 Gauge Black Steel Posts
  • •1" Thick Plank Top with 4.25" Thick Apron, 3" Thick Square Legs
  • •Comfortably Seats up to 8 People
  • •Designed for Indoor Use but Can Be Used Outdoors During Good Weather
  • •Push in Security Pins to Lock Legs, Remove to Fold Legs for Easy Transport, Space-Saving Storage
  • •Engineered to Hold up to 660 lbs. Static Weight
  • •All Hardware Included
  • •Wipe Clean with a Dry Cloth
  • •Folded Size: 59.75"W x 4"D x 59.75"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.