HERCULES 8' x 12'' Antique Rustic Light Natural Solid Pine Folding Farm Bench with 3 Legs

  • Mfr # XA-B-96X12-L-LN-GG

  • Zoro # G608639012


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Material
Pine wood, steel
Weight
35 lbs
Color
Light Natural
Capacity
600 lb.
Length
96 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-B-96X12-L-LN-GG
Zoro #
G608639012
UPC #
840196330099
Country of Origin
China

Dimensions

Length
96 in.
Width
12 in.

Details

Material
Pine wood, steel
Weight
35 lbs
Color
Light Natural
Capacity
600 lb.
Shape
Rectangle

Description

Add charm and beauty to your home with this rustic farmhouse style bench. This wood dining bench looks lovely when used in the entryway of your home or when paired with one of our solid pine farm dining tables. The plank top bench was beautifully constructed of solid pine that comfortably seats 3 to 4 people. Enjoy as soon as you receive your item. Simply unfold the legs and push the pins in to secure in place while in use. This beautiful bench was designed to be used indoors but may be used outdoors for special occasions during good weather. To store your folding bench, pull the pins out and the legs securely lock underneath the seat. Whether you're going for country or modern decor, this wood bench will add warmth to your entryway or dining room. Suitable for commercial use, this bench will be a distinct feature in restaurants.


  • •Farmhouse Style Folding Bench
  • •Light Natural Finish
  • •Solid Pine Construction
  • •.75" Thick Plank Top with 2.5" Thick Apron
  • •8.5" Wide Legs lock underneath seat
  • •Folded Size: 96"W x 3.5"D x 12"H
  • •16 Gauge Black Steel Posts
  • •Push in pins to secure legs, pull out pins to fold legs
  • •Seats up to 3-4 Adults
  • •Designed for Commercial and Residential Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.