HERCULES Adjustable Quad Cane w/Comfort Grip Foam Padded Handle, Large 4-Pronged Base, Black

  • Mfr # DC-HY7401L-BLK-GG

  • Zoro # G014808767


product price:  $21.35
/ea

Key Features

Width
6 in
Capacity
350 lbs
Material
Aluminum, Rubber
Finish
Aluminum
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-HY7401L-BLK-GG
Zoro #
G014808767
UPC #
196861160356
Country of Origin
China

Dimensions

Width
6 in
Length
8.25 in

Details

Capacity
350 lbs
Material
Aluminum, Rubber
Finish
Aluminum
Color
Black

Description

Experience unrivaled stability and comfort with this adjustable quad cane, perfect for enhancing mobility in any setting. Designed for versatile use, it supports both right and left-handed individuals, making it an ideal choice for anyone in need of a reliable walking aid at home or in nursing homes, rehab centers, and hospitals. Its lightweight aluminum frame provides necessary durability while weighing just one pound, making it easy to handle, allowing you to move with confidence. A soft foam-padded handle with a convenient wrist strap enhances comfort and safety. The adjustable cane features ten height settings that adjust in one-inch increments, enabling a customized fit for users of varying heights. The large four-pronged quad base with non-slip feet ensures superior support, staying upright and offering exceptional traction on all surfaces, whether you are getting around indoors or maneuvering different types of terrain outside. The sturdy frame is rust-resistant and its heavy-duty construction is engineered to hold 350 lbs. static weight to deliver long-lasting, confident use. Guided assembly is easy and can be completed in just ten minutes or less. To maintain and sanitize your cane, clean with any medical grade cleaning agent. Whether it is for everyday use at home or you are looking for a little extra support outside or in a nursing home, rehab center, or hospital, this adjustable quad cane is built to meet your needs.


  • •Adjustable Quad Cane with Comfort Grip Foam-Padded Handle and Wrist Strap
  • •Black Rust-Resistant Aluminum Frame Weighs Just One Pound for Lightweight Maneuverability
  • •Perfect for Extra Support at Home, Outside, or in Nursing Home, Rehab Center, Hospital Settings
  • •Ten Height Settings Adjust in One-Inch Increments
  • •Four-Pronged Quad Base with Non-Slip Feet Stays Upright and Provides Traction on All Surfaces
  • •Designed for Left or Right-Handed Use
  • •Heavy-Duty Construction Holds 350 lbs. Static Weight
  • •Easy Assembly Can Be Completed in Just Ten Minutes
  • •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.