Shop FLASH FURNITURE
See all product information
Create Account
Hercules Alon Chair, White Back, 25-1/2 in W 25-1/4" L 27" H, Leather Seat
- Mfr # ZB-803-CHAIR-WH-GG
- Zoro # G3630973
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Leather
Overall Height
27"
Overall Width
25-1/2 in
Overall Depth
25-1/4"
Back Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-803-CHAIR-WH-GG
- Zoro #
- G3630973
- UPC #
- 847254076180
- Country of Origin
- China
- Item
- Chair
- Seat Material
- Leather
- Back Color
- White
- Back Material
- Leather
- Frame Material
- Metal
- Backrest
- Taut Back
- Color
- Melrose White
- Series
- Hercules Alon
- Material
- Back, Seat: Leather/Faux Leather; Base: Stainless Steel
- Style
- Guest Chair
Dimensions
- Overall Height
- 27"
- Overall Width
- 25-1/2 in
- Overall Depth
- 25-1/4"
- Width
- 25-1/2"
Description
Leather Chair,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.