Shop FLASH FURNITURE
See all product information
Create Account
Hercules Alon Convex Chair, White Back, 41-1/2 in W 25-1/4" L 16" H, Leather Seat
- Mfr # ZB-803-SEAT-WH-GG
- Zoro # G3631000
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Leather
Overall Height
16"
Overall Width
41-1/2 in
Overall Depth
25-1/4"
Back Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-803-SEAT-WH-GG
- Zoro #
- G3631000
- UPC #
- 889142085522
- Country of Origin
- China
- Item
- Convex Chair
- Seat Material
- Leather
- Back Color
- White
- Back Material
- Leather
- Frame Material
- Metal
- Color
- Melrose White
- Series
- Hercules Alon
- Material
- Back, Seat: Leather/Faux Leather; Base: Stainless Steel
- Style
- Reception Chair
Dimensions
- Overall Height
- 16"
- Overall Width
- 41-1/2 in
- Overall Depth
- 25-1/4"
- Width
- 41-1/2"
Description
Leather Backless Chair,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.