HERCULES Artemis 3 Piece Cognac LeatherSoft Sofa and 2 Chair Set, 8 AC Outlets/4 USB/4 USB-C Ports
- Mfr # ZB-8921-SET3-COGNAC-GG
- Zoro # G416518875
Key Features
Specifications
Product Information
- MFR #
- ZB-8921-SET3-COGNAC-GG
- Zoro #
- G416518875
- UPC #
- 196861172205
- Country of Origin
- China
Dimensions
- Length
- 31.25 in
- Width
- 33 in
Details
- Capacity
- 500 lb
- Material
- Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
- Color
- Cognac
Description
Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this 3 piece commercial waiting room set. Comprised of 2 chairs and a modular sofa covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby seating is a smart investment for your business. Integrated charging stations on both chairs and each end of the sofa, featuring dual AC outlets, 1 USB, and 1 USB-C charging port, allows visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the seats holds the 6.5 foot power cords that plug into the nearest wall outlets. When used as a grouping, this set requires 4 outlets to ensure all charging ports are functional. The hardwood frames and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge chair set a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your office furniture will be ready for use almost instantly. A dry cloth will maintain the look of this updated seating for years to come. Add additional standalone and modular items from the collection for a cohesive look throughout your space.
- Commercial 3 Piece Guest and Reception Set with Charging Stations
- Soft But Durable Cognac LeatherSoft Upholstery
- Plush Loose Back and Fixed Seat Cushions
- Outlets/USB/USB-C Charging Ports in Both Chairs and Each Sofa End Seat
- 6.5 Foot Power Cords Store in Zippered Compartment Beneath the Seats
- Requires 4 Wall Outlets to Power All Charging Stations
- Solid Hardwood Frames and Wooden Legs
- Holds up to 500 LBS. Static Weight Capacity Per Seat
- Wipes Clean with a Dry Cloth
- Legs Assemble in Under 10 Minutes with Included Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.