HERCULES Artemis Black LeatherSoft Reception Loveseat w/2 AC Outlets/1 USB/1 USB-C Ports
- Mfr # ZB-8921-2S-BLK-GG
- Zoro # G216518273
Key Features
Specifications
Product Information
- MFR #
- ZB-8921-2S-BLK-GG
- Zoro #
- G216518273
- UPC #
- 196861172113
- Country of Origin
- China
Dimensions
- Width
- 56.5 in
- Length
- 31.25 in
Details
- Material
- Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
- Capacity
- 500 lb
- Color
- Black
Description
Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial waiting room loveseat. Covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby loveseat is a smart investment for your business. An integrated charging station below the armrest features 2 AC outlets, 1 USB, and 1 USB-C charging ports, allow visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the loveseat holds the 6.5 foot power cord that plugs into the nearest wall outlet. The hardwood frame and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge loveseat a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your new loveseat will be ready for use almost instantly. A dry cloth will maintain the look of this lobby seat for years to come and this loveseat can be paired with other standalone and modular items in the collection to complete the look.
- Commercial Guest and Reception Loveseat with Charging Station
- Soft But Durable Black LeatherSoft Upholstery
- Plush Loose Back and Fixed Seat Cushions
- Integrated AC Outlets/USB/USB-C Charging Port
- 6.5 Foot Power Cord Stores in Zippered Compartment Beneath the Loveseat
- Solid Hardwood Frame and Wooden Legs
- Holds up to 500 LBS. Static Weight Capacity Per Seat
- Wipes Clean with a Dry Cloth
- Legs Assemble in Under 10 Minutes with Included Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.