HERCULES Artemis Cognac LeatherSoft Left Arm Reception Chair, 2 AC Outlets/1 USB/1 USB-C Ports

  • Mfr # ZB-8921C-LA-COGNAC-GG
  • Zoro # G916518870
product price: 
$
644.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28.25 in
Color
Cognac
Length
31.5 in
Weight Capacity
500 lb
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB-8921C-LA-COGNAC-GG
Zoro #
G916518870
UPC #
196861172168
Country of Origin
China

Dimensions

Overall Width
28.25 in
Length
31.5 in

Details

Color
Cognac
Weight Capacity
500 lb
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC

Description

Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial modular left arm waiting room chair. Covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby chair is a smart investment for your business. An integrated charging station below the armrest, featuring dual AC outlets, 1 USB, and 1 USB-C charging ports, allows visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the chair holds the 6.5 foot power cord that plugs into the nearest wall outlet. The hardwood frame and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight making this lounge chair a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your new chair will be ready for use almost instantly. A dry cloth will maintain the look of this lobby seat for years to come and this chair can be attached, with the included ganging clips, to the other modular items in the collection to complete the look.


  • Commercial Guest and Reception Modular Left Arm Chair with Charging Station
  • Soft But Durable Cognac LeatherSoft Upholstery
  • Plush Loose Back and Fixed Seat Cushions
  • Left Side AC/USB/USB-C Charging Ports
  • 6.5 Foot Power Cord Stores in Zippered Compartment Beneath the Chair
  • Solid Hardwood Frame and Wooden Legs
  • Holds up to 500 LBS. Static Weight Capacity
  • Wipes Clean with a Dry Cloth
  • Legs Assemble in Under 10 Minutes with Included Materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.