HERCULES Artemis Cognac LeatherSoft Reception Sofa w/4 AC Outlets/2 USB/2 USB-C Ports

  • Mfr # ZB-8921-3S-COGNAC-GG

  • Zoro # G916518276


product price:  $2,177.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Width
28.25 in
Length
31.5 in
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-8921-3S-COGNAC-GG
Zoro #
G916518276
UPC #
196861172229
Country of Origin
China

Dimensions

Width
28.25 in
Length
31.5 in

Details

Capacity
500 lb
Color
Cognac
Material
Ash Wood, Foam, Leather/Faux Leather, Plywood, Polyurethane, PVC

Description

Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial waiting room sofa. Comprised of a modular left arm chair, middle chair, and right arm chair covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated 3-seater couch is a smart investment for your business. Integrated charging stations at each end of the sofa, featuring dual AC outlets, 1 USB, and 1 USB-C charging port, allows visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the left and right seats hold the 6.5 foot power cords that plug into the nearest wall outlets. When used as a grouping, this set requires 2 outlets to ensure all charging ports are functional. The hardwood frames and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge sofa a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your office furniture will be ready for use almost instantly. A dry cloth will maintain the look of this updated seating for years to come. Add additional standalone and modular items from the collection for a cohesive look throughout your space.


  • Commercial Guest and Reception Sofa with Charging Station
  • Soft But Durable Cognac LeatherSoft Upholstery
  • Plush Loose Back and Fixed Seat Cushions
  • Outlets/USB/USB-C Charging Ports Each Sofa End Seat
  • 6.5 Foot Power Cords Store in Zippered Compartment Beneath the Seats
  • Requires 2 Wall Outlets to Power All Charging Stations
  • Solid Hardwood Frames and Wooden Legs
  • Holds up to 500 LBS. Static Weight Capacity Per Seat
  • Wipes Clean with a Dry Cloth
  • Legs Assemble in Under 10 Minutes with Included Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.