Shop FLASH FURNITURE
See all product information
Create Account
Hercules Banquet Chair, 17-1/2 in W 20-1/4" L 36" H, Fixed, Fabric Seat
- Mfr # FD-BHF-1-ALLGOLD-0847-BY-GG
- Zoro # G3614541
product price:Â
$
58.15
/ea
Key Features
Arm Style
Fixed
Seat Material
Fabric
Overall Height
36"
Overall Width
17-1/2 in
Overall Depth
20-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD-BHF-1-ALLGOLD-0847-BY-GG
- Zoro #
- G3614541
- UPC #
- 847254008327
- Country of Origin
- China
Dimensions
- Overall Height
- 36"
- Overall Width
- 17-1/2 in
- Overall Depth
- 20-1/4"
- Back Width
- 15.50"
- Back Height
- 14.50"
- Height
- 36"
- Seat Depth
- 15.75"
- Width
- 17-1/2"
- Seat Width
- 15.50"
- Seat Height Max.
- 19.25"
- Depth
- 20.3"
Description
Burgundy Fabric Banquet Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.