Shop FLASH FURNITURE
See all product information
Hercules Banquet Chair, 17-1/2 in W 20-1/4" L 36" H, Vinyl Seat
Mfr # FD-BHF-1-SILVERVEIN-BY-GG
Zoro # G3614858
product price:Â $58.49
/eaKey Features
Seat Material
Vinyl
Overall Height
36"
Overall Width
17-1/2 in
Overall Depth
20-1/4"
Back Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-BHF-1-SILVERVEIN-BY-GG
Zoro #
G3614858
UPC #
847254008341
Country of Origin
China
Dimensions
Overall Height
36"
Overall Width
17-1/2 in
Overall Depth
20-1/4"
Seat Height Max.
19.25"
Seat Width
15.50"
Back Height
14.50"
Back Width
15.50"
Height
36"
Width
17-1/2"
Seat Depth
15.75"
Depth
20.3"
Description
Burgundy Vinyl Banquet Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.