Shop FLASH FURNITURE
See all product information
Create Account
Hercules Banquet Chair, 17-1/4 in W 20-1/4" L 38" H, Fabric Seat
- Mfr # FD-C01-GOLDVEIN-3169-GG
- Zoro # G3614742
product price:Â
$
62.25
/ea
Key Features
Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-C01-GOLDVEIN-3169-GG
- Zoro #
- G3614742
- UPC #
- 847254004916
- Country of Origin
- China
- Item
- Banquet Chair
- Seat Material
- Fabric
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Crown Back
- Color
- Burgundy Fabric/Gold Vein Frame
- Series
- Hercules
- Assembly
- No
- Standards
- CA117
- Weight Capacity
- 500 lb.
- Features
- Glide
- Shape
- Four-legged
- Office Chair Style
- Banquet Chair
- Material
- Foam; Back, Seat: Fabric
- Style
- Guest Chair
- Application/Usage
- Multipurpose
- Number of Legs
- 4
- Base Shape
- Four-legged
Dimensions
- Overall Height
- 38"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20-1/4"
- Width
- 17-1/4"
- Seat Width
- 15.50"
- Back Width
- 15.50"
- Back Height
- 19"
- Seat Height Max.
- 18.25"
- Height
- 38"
- Seat Depth
- 16"
- Depth
- 20.3"
Description
Burgundy Fabric Banquet Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.