Shop FLASH FURNITURE
See all product information
Create Account
Hercules Banquet Chair, Gray Back, 17-1/4 in W 20-1/4" L 38" H, Fabric Seat
- Mfr # FD-C01-S-6-GG
- Zoro # G3617387
product price:Â
$
60.95
/ea
Key Features
Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-C01-S-6-GG
- Zoro #
- G3617387
- UPC #
- 889142075011
- Country of Origin
- China
- Item
- Banquet Chair
- Seat Material
- Fabric
- Back Color
- Gray
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Crown Back
- Color
- Gray Dot Fabric/Silver Frame
- Series
- Hercules
- Office Chair Style
- Banquet Chair
- Weight Capacity
- 500 lb.
- Material
- Back, Seat: Fabric
- Style
- Guest Chair
Dimensions
- Overall Height
- 38"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20-1/4"
- Width
- 17-1/4"
Description
Gray Fabric Banquet Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.