HERCULES Bi-Level Folding Walker w/Adjustable Height, Interchangeable Wheels/Feet, Dual Frame, Gray

  • Mfr # DC-HY8150L-GRY-GG

  • Zoro # G714808777


product price:  $58.25
/ea

Key Features

Finish
Aluminum
Width
23.25 in
Length
20.5 in
Material
Aluminum, PVC, Rubber
Capacity
350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-HY8150L-GRY-GG
Zoro #
G714808777
UPC #
196861160370
Country of Origin
China

Dimensions

Width
23.25 in
Length
20.5 in

Details

Finish
Aluminum
Material
Aluminum, PVC, Rubber
Color
Black, Gray
Capacity
350 lbs

Description

This adjustable bi-level folding walker is a strong and essential addition for maintaining mobility in various settings. Suitable for use at home or in nursing home, rehab center, or hospital settings, a versatile three-in-one design gives this walker the ability to function as a walking assistant, standing assistant, and toilet safety rail. Bi-level handles provide additional stability and support when standing up or sitting down. Users can tailor to their specific needs with interchangeable front feet that let you choose between five-inch diameter wheels or feet with rubber grips to suit different environments and preferences. The adjustable walker features comfortable hand grips on both levels and eight height settings that adjust in one-inch increments, enabling a customized fit for users of varying heights. The lightweight aluminum frame weighs just five pounds, making it effortless to maneuver, reinforcing its user-friendly design. Dual frame types allow for a balance of comfort and structure that fits the users personalized preferences. The fixed frame stays rigged and locked, while the reciprocating frame enables the frame to flex while walking. Storing or transporting your walker is easy with a one-click close function that folds the frame to save space. The sturdy frame is engineered to hold 350 lbs. static weight to deliver long-lasting, confident use. Assembly is easy and can be completed in just ten minutes or less. To maintain and sanitize your walker, clean with any medical grade cleaning agent. Perfect for supporting daily activities or aiding in mobility during rehabilitation, this bi-level walker stands out for its thoughtful design and robust construction.


  • •Bi-Level Folding Walker with 3-in-1 Walk Assistant, Stand Assistant, Toilet Safety Rail Functions
  • •Gray Aluminum Frame Weighs Just Five Pounds for Lightweight Maneuverability
  • •Bi-Level Handles with Hand Grips for Support Standing or Sitting at Home, Rehab Centers, Hospitals
  • •Eight Height Settings Adjust in One-Inch Increments
  • •Interchangeable Front Feet Utilize Five-Inch Diameter Wheels or Feet with Rubber Grips
  • •Dual Frame Types; Fixed Keeps Frame Locked, Reciprocating Allows Frame to Flex While Walking
  • •Walker Folds with One-Click Close Function for Easy Storage and Transport
  • •Sturdy Frame Holds 350 lbs. Static Weight
  • •Easy Assembly Can Be Completed in Just Ten Minutes
  • •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.