HERCULES Big & Tall 1000 lb. Rated Black Vinyl Stack Chair

  • Mfr # XU-60555-BLK-VYL-GG

  • Zoro # G616181855


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Frame Finish
Powder Coat
Material
Metal, Vinyl, Plywood, Foam, Plastic
Width
24-1/4 in
Weight Capacity
1000 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XU-60555-BLK-VYL-GG
Zoro #
G616181855
UPC #
196861198335
Country of Origin
China

Dimensions

Width
24-1/4 in
Overall Length
23.5 in

Details

Color
Black
Frame Finish
Powder Coat
Material
Metal, Vinyl, Plywood, Foam, Plastic
Weight Capacity
1000 lbs
Frame Color
Silver Vein

Description

Big & Tall chairs are designed to accommodate larger and taller body types. This chair has been tested to hold a capacity of up to 1000 lbs., offering a broader seat and back width. This versatile stack chair can be used in a multitude of settings from small to large. Use this chair in the church, office, classroom, training room or in the home. You can create uniform, row seating with the included ganging bracket. Not only is this chair comfortable, but it is very durable featuring a heavy duty frame with bumper guards that will prevent the finish on the frame from being scratched when stacked. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly. So when in need of temporary or permanent seating this multi-purpose stack chair is sure to meet the needs for any venue.


  • Multipurpose Big & Tall Stacking Guest Chair for Business or Home Use
  • 1000 lb. Weight Capacity
  • Stack Quantity: 12
  • Comfortable Contoured Cushions backed by 0.625" Thick Plywood Seat
  • 18 Gauge Steel Silver Vein Powder Coated Frame Finish
  • Stretcher Bars provide additional support
  • Ganging Bracket attaches chairs together
  • Plastic Bumper Guards protect finish when stacked
  • Floor Protector Plastic Glides
  • Versatile Seating: reception chair, conference chair, office side chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.