HERCULES Black Indoor/Outdoor Lightweight Wood Look Resin Folding Event Chair with Slatted Seat
- Mfr # LE-L-1-BK-SLAT-GG
- Zoro # G216382867
Key Features
Specifications
Product Information
- MFR #
- LE-L-1-BK-SLAT-GG
- Zoro #
- G216382867
- UPC #
- 196861196799
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Overall Width
- 17.5 in
Details
- Seat Color
- Black
- Weight Capacity
- 800 lb
- Material
- Metal, Resin
Description
Whether you are looking to spruce up the look of your home or make a lasting impression when customers visit your business, this indoor/outdoor folding event chair is the perfect choice. While it will look great in your kitchen or dining room or outside on your patio, porch, or deck, this chair is also graded for commercial use, making it a seamless addition to any restaurant, bar, bistro, lounge, or hotel. Enjoy the best of both worlds with a resin construction that presents a realistic wood appearance for all the classic style and none of the risk of fading or necessary upkeep that comes with real wood. Crafted with weather resistance in mind, this chair is equipped to provide crowd-pleasing comfort around the house, at your business, or during events like weddings, picnics, barbecues, and banquets all year round. The slatted seats prevent water from pooling to keep your chair looking like new. The lightweight design allows for easy movement and is engineered to hold up to 800 lbs. static weight. Plus, after your dinner party or dinner service, straightening up is made easier with a foldable structure that allows for easy storage. For added convenience, no assembly is required, and cleaning is easy by wiping with a dry cloth, water, and foam cleanser. The polypropylene resin frame is the same color throughout, meaning there is no need to repaint if nicked or scratched. Impress your friends, family, and customers alike with this commercial grade indoor/outdoor folding event chair.
- Commercial Grade Indoor/Outdoor Resin Folding Event Chair with Slatted Seat
- Black Color Throughout the Frame Never Requires Painting
- Designed for Versatile Use at Home, Businesses, or Events
- Weather-Resistant Design for Confident Use Year-Round
- Made from Resin with Realistic Wood Appearance for Classic Design Without Fading
- Lightweight Polypropylene Resin Construction for Easy, Convenient Movement
- Foldable Structure Allows for Hassle-Free Storage
- Engineered to Hold up to 800 lbs. Static Weight
- Slatted Seats Prevent Spills or Rainwater from Pooling
- No Assembly Required; Cleanup is Quick and Easy by Wiping with a Dry Cloth, Water, and Foam Cleanser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.