Shop FLASH FURNITURE
See all product information
Create Account
Hercules Chair, 20-1/4 in W 23-1/4" L 35" H
- Mfr # XU-X-EA-GG
- Zoro # G5032008
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35"
Overall Width
20-1/4 in
Overall Depth
23-1/4"
Frame Material
Ash Wood
Backrest
Cross Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-X-EA-GG
- Zoro #
- G5032008
- UPC #
- 889142092179
- Country of Origin
- China
- Item
- Chair
- Frame Material
- Ash Wood
- Backrest
- Cross Back
- Color
- Early American
- Series
- Hercules
- Weight Capacity
- 400 lb.
- Material
- Back, Seat: Wood
- Style
- Cross Back Chair
Dimensions
- Overall Height
- 35"
- Overall Width
- 20-1/4 in
- Overall Depth
- 23-1/4"
- Width
- 20-1/4"
Description
Cross Back Chair,Early American
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.