Shop FLASH FURNITURE
See all product information
Create Account
Hercules Chiavari Chair, 15 in W 18-3/4" L 35" H
- Mfr # LE-MAHOGANY-M-GG
- Zoro # G7811032
product price:Â
$
73.15
/ea
Key Features
Overall Height
35"
Overall Width
15 in
Overall Depth
18-3/4"
Frame Material
Polycarbonate
Backrest
Rectangular Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LE-MAHOGANY-M-GG
- Zoro #
- G7811032
- UPC #
- 889142458043
- Country of Origin
- China
Dimensions
- Overall Height
- 35"
- Overall Width
- 15 in
- Overall Depth
- 18-3/4"
- Width
- 15"
Details
- Item
- Chiavari Chair
- Frame Material
- Polycarbonate
- Backrest
- Rectangular Back
- Color
- Mahogany
- Series
- Hercules
- Weight Capacity
- 1000 lb.
- Material
- Back: Resin; Seat: Polycarbonate
- Style
- Chiavari Chair
Description
Hercules Mahogany Resin Chiavari Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.